Shop BOWMET

SplitCylinRollBrg, 90 mm, 152.4 mm, 308

  • Mfr # BSBA M90 FSC
  • Zoro # G715866868

product price: 
$
2,753.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Steel
Cage Material
Nylon
Bearing Industry Number
308
Split Bearing
Yes
Number of Rows
One
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M90 FSC
Zoro #
G715866868
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
380 mm
Bore Diameter
90 mm
Outside Diameter
152.4 mm
Housing Fillet Radius
1.2 mm
Shaft Fillet Radius
1.2 mm

Details

Roller Material
Steel
Cage Material
Nylon
Bearing Industry Number
308
Split Bearing
Yes
Number of Rows
One
System of Measurement
Metric
Item
Split Cylindrical Roller Bearing
Static Radial Load Capacity
414 kN
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Maximum Speed
2,090 RPM
Closure
Triple Labyrinth Seal
Ring Material
Steel
Dynamic Radial Load Capacity
293 kN
Seal Type
Triple Labyrinth
Full Complement
Yes
Minimum Temperature
32 Degrees F
Dynamic Axial Load Capacity
103 kN
Bearing Type
Fixed
Static Axial Load Capacity
388 kN
Industry Number
308

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.