Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 90mm, Nylon
- Mfr # BSBA M90 ESC
- Zoro # G915866835
product price:Â
$
2,753.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Seal Type
Triple Labyrinth
Full Complement
Yes
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M90 ESC
- Zoro #
- G915866835
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Seal Type
- Triple Labyrinth
- Full Complement
- Yes
- Ring Material
- Steel
- System of Measurement
- Metric
- Number of Rows
- One
- Split Bearing
- Yes
- Maximum Temperature
- 212 Degrees F
- Dynamic Radial Load Capacity
- 293 kN
- Closure
- Triple Labyrinth Seal
- Minimum Temperature
- 32 Degrees F
- Bearing Industry Number
- 308
- Maximum Speed
- 2,090 RPM
- Bore Type
- Cylindrical
- Item
- Split Cylindrical Roller Bearing
- Static Radial Load Capacity
- 414 kN
- Bearing Type
- Expansion
- Industry Number
- 308
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.