Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 125mm, Nylon
- Mfr # BSBA M125 ESC
- Zoro # G315867401
product price:Â
$
5,405.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Full Complement
Yes
Ring Material
Steel
Dynamic Radial Load Capacity
561 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M125 ESC
- Zoro #
- G315867401
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Outside Diameter
- 222.25 mm
- Overall Width
- 508 mm
- Shaft Fillet Radius
- 2.3 mm
- Housing Fillet Radius
- 2.3 mm
- Bore Diameter
- 125 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Full Complement
- Yes
- Ring Material
- Steel
- Dynamic Radial Load Capacity
- 561 kN
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- Closure
- Triple Labyrinth Seal
- Bore Type
- Cylindrical
- Minimum Temperature
- 32 Degrees F
- Item
- Split Cylindrical Roller Bearing
- Maximum Speed
- 1,460 RPM
- Static Radial Load Capacity
- 874 kN
- Bearing Industry Number
- 500
- Seal Type
- Triple Labyrinth
- Split Bearing
- Yes
- Number of Rows
- One
- Bearing Type
- Expansion
- Industry Number
- 500
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.