Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, 55 mm, 114.3 mm, 208
- Mfr # BSBA M55 FSC
- Zoro # G415867097
product price:Â
$
1,904.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Full Complement
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M55 FSC
- Zoro #
- G415867097
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Maximum Temperature
- 212 Degrees F
- Minimum Temperature
- 32 Degrees F
- Full Complement
- Yes
- Item
- Split Cylindrical Roller Bearing
- System of Measurement
- Metric
- Seal Type
- Triple Labyrinth
- Bore Type
- Cylindrical
- Dynamic Radial Load Capacity
- 152 kN
- Split Bearing
- Yes
- Closure
- Triple Labyrinth Seal
- Static Radial Load Capacity
- 192 kN
- Maximum Speed
- 2,890 RPM
- Ring Material
- Steel
- Bearing Industry Number
- 208
- Number of Rows
- One
- Bearing Type
- Fixed
- Static Axial Load Capacity
- 246 kN
- Dynamic Axial Load Capacity
- 70 kN
- Industry Number
- 208
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.