Shop BOWMET

SplitCylinRollBrg, 140 mm, 558 mm, 508

  • Mfr # BSBA M140 FSCP
  • Zoro # G715866417

product price: 
$
7,842.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Roller Material
Steel
Cage Material
Nylon
Split Bearing
Yes
Bore Diameter
140 mm
Housing Fillet Radius
2.3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M140 FSCP
Zoro #
G715866417
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
140 mm
Housing Fillet Radius
2.3 mm
Overall Width
558 mm
Outside Diameter
558 mm
Shaft Fillet Radius
2.3 mm

Details

Roller Material
Steel
Cage Material
Nylon
Split Bearing
Yes
Maximum Temperature
212 Degrees F
Seal Type
Triple Labyrinth
Closure
Triple Labyrinth Seal
Minimum Temperature
32 Degrees F
Bore Type
Cylindrical
Maximum Speed
1,330 RPM
Bearing Industry Number
508
Static Radial Load Capacity
937 kN
System of Measurement
Metric
Ring Material
Steel
Item
Split Cylindrical Roller Bearing
Dynamic Radial Load Capacity
593 kN
Full Complement
Yes
Number of Rows
One
Bearing Type
Fixed
Static Axial Load Capacity
895 kN
Dynamic Axial Load Capacity
210 kN
Industry Number
508

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.