Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 150mm, Nylon
- Mfr # BSBA M150 ESC
- Zoro # G315866343
product price:Â
$
7,217.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Seal Type
Triple Labyrinth
Split Bearing
Yes
Overall Width
558 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M150 ESC
- Zoro #
- G315866343
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Overall Width
- 558 mm
- Bore Diameter
- 150 mm
- Housing Fillet Radius
- 2.3 mm
- Outside Diameter
- 254 mm
- Shaft Fillet Radius
- 2.3 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Seal Type
- Triple Labyrinth
- Split Bearing
- Yes
- System of Measurement
- Metric
- Maximum Speed
- 1,240 RPM
- Maximum Temperature
- 212 Degrees F
- Item
- Split Cylindrical Roller Bearing
- Ring Material
- Steel
- Full Complement
- Yes
- Static Radial Load Capacity
- 1,040 kN
- Minimum Temperature
- 32 Degrees F
- Dynamic Radial Load Capacity
- 634 kN
- Number of Rows
- One
- Closure
- Triple Labyrinth Seal
- Bearing Industry Number
- 600
- Bore Type
- Cylindrical
- Bearing Type
- Expansion
- Industry Number
- 600
Description
Split Roller Bearing