Shop BOWMET
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 155mm, Nylon
- Mfr # BSBA M155 ESCP
- Zoro # G915866729
product price:Â
$
8,935.99
/ea
Key Features
Cage Material
Nylon
Number of Rows
One
Full Complement
Yes
Ring Material
Steel
Bore Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M155 ESCP
- Zoro #
- G915866729
- UPC #
- -
- Country of Origin
- United Kingdom
- Cage Material
- Nylon
- Number of Rows
- One
- Full Complement
- Yes
- Ring Material
- Steel
- Bore Type
- Cylindrical
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- Seal Type
- Triple Labyrinth
- Bearing Industry Number
- 600
- Item
- Split Cylindrical Roller Bearing
- Roller Material
- Steel
- Maximum Speed
- 1,240 RPM
- Split Bearing
- Yes
- Dynamic Radial Load Capacity
- 634 kN
- Minimum Temperature
- 32 Degrees F
- Static Radial Load Capacity
- 1,040 kN
- Closure
- Triple Labyrinth Seal
- Bearing Type
- Expansion
- Industry Number
- 600
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.