Shop BOWMET
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 150mm, Nylon
- Mfr # BSBA M150 ESCP
- Zoro # G215866290
product price:Â
$
8,935.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Minimum Temperature
32 Degrees F
Bore Type
Cylindrical
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M150 ESCP
- Zoro #
- G215866290
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Item
- Split Cylindrical Roller Bearing
- Minimum Temperature
- 32 Degrees F
- Bore Type
- Cylindrical
- Ring Material
- Steel
- Static Radial Load Capacity
- 1,040 kN
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 634 kN
- Bearing Industry Number
- 600
- Maximum Temperature
- 212 Degrees F
- Number of Rows
- One
- Split Bearing
- Yes
- Seal Type
- Triple Labyrinth
- Full Complement
- Yes
- Maximum Speed
- 1,240 RPM
- Closure
- Triple Labyrinth Seal
- Bearing Type
- Expansion
- Industry Number
- 600
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.