Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, 130 mm, 222.25 mm, 500
- Mfr # BSBA M130 FSC
- Zoro # G015867329
product price:Â
$
5,405.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Shaft Fillet Radius
2.3 mm
Split Bearing
Yes
Bore Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M130 FSC
- Zoro #
- G015867329
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Split Bearing
- Yes
- Bore Type
- Cylindrical
- Closure
- Triple Labyrinth Seal
- Ring Material
- Steel
- Static Radial Load Capacity
- 874 kN
- Number of Rows
- One
- Seal Type
- Triple Labyrinth
- Item
- Split Cylindrical Roller Bearing
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- Minimum Temperature
- 32 Degrees F
- Full Complement
- Yes
- Maximum Speed
- 1,460 RPM
- Dynamic Radial Load Capacity
- 561 kN
- Bearing Industry Number
- 500
- Static Axial Load Capacity
- 770 kN
- Dynamic Axial Load Capacity
- 178 kN
- Bearing Type
- Fixed
- Industry Number
- 500
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.