Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 65mm, Nylon
- Mfr # BSBA M65 ESCP
- Zoro # G215867075
product price:Â
$
2,229.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Closure
Triple Labyrinth Seal
Ring Material
Steel
Bore Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M65 ESCP
- Zoro #
- G215867075
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Outside Diameter
- 280 mm
- Overall Width
- 280 mm
- Bore Diameter
- 65 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Closure
- Triple Labyrinth Seal
- Ring Material
- Steel
- Bore Type
- Cylindrical
- Number of Rows
- One
- Full Complement
- Yes
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- Split Bearing
- Yes
- Minimum Temperature
- 32 Degrees F
- Seal Type
- Triple Labyrinth
- Maximum Speed
- 2,890 RPM
- Static Radial Load Capacity
- 192 kN
- Item
- Split Cylindrical Roller Bearing
- Bearing Industry Number
- 208
- Dynamic Radial Load Capacity
- 152 kN
- Bearing Type
- Expansion
- Industry Number
- 208
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.