Shop BOWMET
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 80mm, Nylon
- Mfr # BSBA M80 ESCP
- Zoro # G315866916
product price:Â
$
3,604.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Static Radial Load Capacity
414 kN
Closure
Triple Labyrinth Seal
Minimum Temperature
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M80 ESCP
- Zoro #
- G315866916
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Overall Width
- 380 mm
- Outside Diameter
- 380 mm
- Shaft Fillet Radius
- 1.2 mm
- Bore Diameter
- 80 mm
- Housing Fillet Radius
- 1.2 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Static Radial Load Capacity
- 414 kN
- Closure
- Triple Labyrinth Seal
- Minimum Temperature
- 32 Degrees F
- Maximum Speed
- 2,090 RPM
- Split Bearing
- Yes
- System of Measurement
- Metric
- Number of Rows
- One
- Seal Type
- Triple Labyrinth
- Full Complement
- Yes
- Dynamic Radial Load Capacity
- 293 kN
- Maximum Temperature
- 212 Degrees F
- Bore Type
- Cylindrical
- Bearing Industry Number
- 308
- Ring Material
- Steel
- Item
- Split Cylindrical Roller Bearing
- Bearing Type
- Expansion
- Industry Number
- 308
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.