Shop BOWMET
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 85mm, Nylon
- Mfr # BSBA M85 ESCP
- Zoro # G315866909
product price:Â
$
3,604.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Bore Diameter
85 mm
Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M85 ESCP
- Zoro #
- G315866909
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Bore Type
- Cylindrical
- Maximum Temperature
- 212 Degrees F
- Full Complement
- Yes
- Split Bearing
- Yes
- System of Measurement
- Metric
- Ring Material
- Steel
- Item
- Split Cylindrical Roller Bearing
- Closure
- Triple Labyrinth Seal
- Minimum Temperature
- 32 Degrees F
- Static Radial Load Capacity
- 414 kN
- Dynamic Radial Load Capacity
- 293 kN
- Maximum Speed
- 2,090 RPM
- Seal Type
- Triple Labyrinth
- Bearing Industry Number
- 308
- Number of Rows
- One
- Bearing Type
- Expansion
- Industry Number
- 308
Description
Split Roller Bearing