Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 95mm, Nylon
- Mfr # BSBA M95 ESC
- Zoro # G115867403
product price:Â
$
3,776.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Split Bearing
Yes
Maximum Temperature
212 Degrees F
Seal Type
Triple Labyrinth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M95 ESC
- Zoro #
- G115867403
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Split Bearing
- Yes
- Maximum Temperature
- 212 Degrees F
- Item
- Split Cylindrical Roller Bearing
- Seal Type
- Triple Labyrinth
- Number of Rows
- One
- Closure
- Triple Labyrinth Seal
- Full Complement
- Yes
- Ring Material
- Steel
- System of Measurement
- Metric
- Bearing Industry Number
- 400
- Bore Type
- Cylindrical
- Minimum Temperature
- 32 Degrees F
- Maximum Speed
- 1,820 RPM
- Dynamic Radial Load Capacity
- 371 kN
- Static Radial Load Capacity
- 544 kN
- Bearing Type
- Expansion
- Industry Number
- 400
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.