Shop All Electrical Enclosures
Box Enclosures
3.35 in H, 2.16 in D, Enclosure
Mfr # BEN-20P
Zoro # G504412580
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.16 in
- Height 3.35 in
- Depth 2.16 in
- Material polycarbonate
- NEMA Rating 4x
Product Information
- Brand Box Enclosures
- MFR # BEN-20P
- Zoro # G504412580
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 3.16 in |
Height | 3.35 in |
Depth | 2.16 in |
Details
Description
Enclosure, Nonmetallic, 4X NEMA Rating, Height 3.35 in, Width 3.16 in, Depth 2.16 in, Material Polycarbonate, IP Rating 65, Color Gray, Gasket Silicone, Knockouts No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wiremold Raceway TFitting, NonMetallic, Plastic, White (NMW11)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gangs, Round, Aluminum (SA3182)
- REMKE Cordset, Single Key, PUR, M/F, 4 P, 13.1 ft. (504K0131AL)
- SCHNEIDER ELECTRIC Ovrload Relay, 55 to 70A, Class 10, 3P, 690V (LRD3361)
- BOX ENCLOSURES Polycarbonate Enclosure, 6.49 in H, 2.16 in D, NEMA 4X (BEN-50P)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4 (B4-080BK)
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PBK)
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10P)
- BOX ENCLOSURES Polycarbonate Enclosure, 4.92 in H, 2.16 in D, NEMA 4X (BEN-30PBK)
- BOX ENCLOSURES Polycarbonate Enclosure, 6-1/2 in H, 3.36 in D, NEMA 4X (BEN-60PCBK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12, 13, Hinged (B080804CH)
- Box Enclosures Electrical Enclosures