Box Enclosures
3.35 in H, 2.16 in D, Enclosure
Mfr # BEN-20PC
Zoro # G407479437
$18.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.16 in
- Height 3.35 in
- Depth 2.16 in
- Material polycarbonate
- NEMA Rating 4x
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black, Wall Thickness: 0.025 in (FWN0.75BK)
- TR INDUSTRIAL 18 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88305-2PK)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White (RJ620WTR)
- SIEMENS DefPurposeMagContactor, 24VAC, 3P, 75A (42FE35AJ)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4 (B4-080BK)
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10P)
- BOX ENCLOSURES Polycarbonate Enclosure, 6.49 in H, 2.16 in D, NEMA 4X (BEN-50P)
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 2.95 in D, NEMA 4X (BEN-80P)
- BOX ENCLOSURES Polycarbonate Enclosure, 9.84 in H, 5.12 in D, NEMA 4X (BEN-92P)
- BOX ENCLOSURES Polycarbonate Enclosure, 4.92 in H, 2.16 in D, NEMA 4X (BEN-30PBK)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, 12, 4X, 6P, Hinged (HW-J181608CHTLWW)
- Box Enclosures Electrical Enclosures