Shop All Electrical Enclosures
Box Enclosures
4.92 in H, 2.16 in D, Enclosure
Mfr # BEN-30P
Zoro # G405290850
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.36 in
- Height 4.92 in
- Depth 2.16 in
- Material polycarbonate
- NEMA Rating 4x
Product Information
- Brand Box Enclosures
- MFR # BEN-30P
- Zoro # G405290850
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 3.36 in |
Height | 4.92 in |
Depth | 2.16 in |
Details
Description
Enclosure, Nonmetallic, 4X NEMA Rating, Height 4.92 in, Width 3.36 in, Depth 2.16 in, Material Polycarbonate, IP Rating 65, Color Gray, Gasket Silicone, Knockouts No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (HBL1224W)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (HBL5361GRY)
- HUBBELL 30A Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611)
- 3M Furring Strip Cable Stacker, White, PK250 (SIFS-1)
- BOX ENCLOSURES Polycarbonate Enclosure, 6.49 in H, 2.16 in D, NEMA 4X (BEN-50P)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4 (B4-080BK)
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PBK)
- BOX ENCLOSURES Polycarbonate Enclosure, 6-1/2 in H, 3.36 in D, NEMA 4X (BEN-60PCBK)
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 2.95 in D, NEMA 4X (BEN-80P)
- BOX ENCLOSURES Polycarbonate Enclosure, 4.92 in H, 2.16 in D, NEMA 4X (BEN-30PBK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004NK)
- Box Enclosures Electrical Enclosures