Shop All Electrical Enclosures
Box Enclosures
4.92 in H, 2.16 in D, Enclosure
Mfr # BEN-30PC
Zoro # G304412544
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.36 in
- Height 4.92 in
- Depth 2.16 in
- Material polycarbonate
- NEMA Rating 4x
Product Information
- Brand Box Enclosures
- MFR # BEN-30PC
- Zoro # G304412544
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 3.36 in |
Height | 4.92 in |
Depth | 2.16 in |
Details
Description
Enclosure, Nonmetallic, 4X NEMA Rating, Height 4.92 in, Width 3.36 in, Depth 2.16 in, Material Polycarbonate, Color Gray, Gasket Silicone, Knockouts No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (PLT2I-M0)
- SQUARE D Molded Case Circuit Breaker, QBL Series 175A, 3 Pole, 240V AC (QBL32175)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- PERKO Heavy Duty Battery Selector W/ Alternator Disc (8603DP)
- BOX ENCLOSURES Polycarbonate Enclosure, 6.49 in H, 2.16 in D, NEMA 4X (BEN-50P)
- BOX ENCLOSURES Polycarbonate Enclosure, 4.92 in H, 2.16 in D, NEMA 4X (BEN-30PBK)
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PBK)
- BOX ENCLOSURES Polycarbonate Enclosure, 6-1/2 in H, 3.36 in D, NEMA 4X (BEN-60PCBK)
- BOX ENCLOSURES Polycarbonate Enclosure, 9.84 in H, 5.12 in D, NEMA 4X (BEN-92P)
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10P)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, 1, Hinged (N1C242408)
- Box Enclosures Electrical Enclosures