Shop All Electrical Enclosures
Box Enclosures
7.32 in H, 4.33 in D, Enclosure
Mfr # BEN-85PC
Zoro # G205290852
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.75 in
- Height 7.32 in
- Depth 4.33 in
- Material polycarbonate
- NEMA Rating 4x
Product Information
- Brand Box Enclosures
- MFR # BEN-85PC
- Zoro # G205290852
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 5.75 in |
Height | 7.32 in |
Depth | 4.33 in |
Details
Description
Enclosure, Nonmetallic, 4X NEMA Rating, Height 7.32 in, Width 5.75 in, Depth 4.33 in, Material Polycarbonate, Color Gray, Gasket Silicone, Knockouts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 3.80 to 5.50A, Class 10, 3P (LR2K0312)
- HUBBELL 20A Watertight Locking Plug 3P 4W 250VAC L15-20P YL (HBL26W75)
- ZORO SELECT Ferrule, Copper, 0.48 in L, PK100 (797UZ8)
- SQUARE D QOU Circuit Breaker Padlock, 2P or 3P, Low A, OFF Position Only (QOU2PAFLA)
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 2.95 in D, NEMA 4X (BEN-80P)
- BOX ENCLOSURES Polycarbonate Enclosure, 6-1/2 in H, 3.36 in D, NEMA 4X (BEN-60PCBK)
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10P)
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PBK)
- BOX ENCLOSURES Polycarbonate Enclosure, 9.84 in H, 5.12 in D, NEMA 4X (BEN-92P)
- BOX ENCLOSURES Polycarbonate Enclosure, 6.49 in H, 2.16 in D, NEMA 4X (BEN-50P)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 42 in W, 12 in D, 12, 13, Hinged (A364212WFLP)
- Box Enclosures Electrical Enclosures