Hubbell

20A Watertight Locking Plug 3P 4W 250VAC L15-20P YL


product price: $58.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Length 2.51 in
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 20
See all product information

Product Information

Dimensions

Length 2.51 in
Cord Size 0.325 in to 0.875 in
Overall Length 2.51 in
Outside Diameter 2.51 in
For Minimum Cable Diameter 0.375 in
For Maximum Cable Diameter 0.875 in
Body Length 2.51 in
Wire Size Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S;Max. Cord: 10/3 S, 10/4 S, 10/5 S
Width 2.51 in
Height 3.96 in
Dimensions 2.51 in x 2.51 in x 3.96 in

Details

Item - Plugs and Receptacles Watertight Locking Plug
Wiring Style Standard
Shrouded / Non-Shrouded Non-Shrouded
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 20
NEMA Plug Configuration - Plugs and Receptacles L15-20P
Voltage - Plugs and Receptacles 250V AC
Number of Poles 3
Number of Wires 4
Phase Three
Corrosion Resistant No
Standards ANSI, NEMA WD-1 and WD-6
Item Watertight Locking Plug
Color Yellow
IP Rating IP69K
Amps 20
NEMA Configuration L15-20
Material Thermoplastic Elastomer, Valox
Voltage 250VAC
Antimicrobial No
Special Features Moisture, Dust and Weather Resistant
NEMA Rating 4, 4X, 6, 6P
Grade Industrial
Color - Plugs and Receptacles Yellow
HP 3.0
Minimum Operating Temperature -40 Degrees C
Blade Material Nickel-Plated Brass
Horsepower Rating 3 hp
Housing Color Yellow
Voltage Rating 250V AC
Connection Orientation Straight
Housing Material Thermoplastic Elastomer
Shrouded No
Wire Connection Type Screw Terminals
Maximum Operating Temperature 60 Degrees C
NEMA Plug Configuration L15-20P
Resistance Properties Chemical Resistant, Impact Resistant, Watertight
Polarized Yes
Current Rating 20 A
Number of Blades 4
Market Industrial
Dielectric Strength 2500V AC
Contact Material Nickel Plated Brass
Retainer Material Clear Polycarbonate
Bushing Material Black Elastomer
UV Resistance All Exposed Materials are UV Stabilized
Temp. Rise 30°C
Body Material Thermoplastic Elastomer
Operating Temp. -40 to 60°C
Item Type 20A Watertight Twist-Lock® Plug
Type Plugs
Industry Standard(s) Meets NEMA WD-1, WD-6 And ANSI Standards
Performance Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-0.875" (9.5-22.2)
Voltage Rating Description 3 Phase 250 VAC
Amperage Rating 20 A
Current / Amperage Rating 20 A

Description

Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L15-20P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.