Corrugated Shelf Bin, Cardboard, White

  • Mfr # BSBWZ618

  • Zoro # G4776511


product price:  $1.07
/ea

Key Features

Color
White
Material
Cardboard
ESD Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSBWZ618
Zoro #
G4776511
UPC #
-
Country of Origin
United States

Details

Color
White
Material
Cardboard
Item
Corrugated Shelf Bin
ESD Conductive
No

Description

Corrugated Shelf Bin, Test Rating 200 lb, Outside Height 4 1/2 in, Outside Length 18 in, Outside Width 6 in, Max. No. of Bins/36-In. Wide Shelf 6, Max. No. of Bins/48-In. Wide Shelf 8, ESD Conductive No, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.