14.5OZ MP Lith Grease

  • Mfr # 15832E

  • Zoro # G415555253


product price:  $11.79
/ea
Sold in multiples of 5 for $58.95

Key Features

Container Type
Cartridge
NSF Rating
Not Rated
Container Capacity
14.5 oz
Base Lubricant
Mineral Oil
Length
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15832E
Zoro #
G415555253
UPC #
-
Country of Origin
United States

Dimensions

Length
2.2 in
Height
9.25 in
Width
2.2 in

Details

Container Type
Cartridge
NSF Rating
Not Rated
Container Capacity
14.5 oz
Base Lubricant
Mineral Oil
Net Weight
0.5 lb; 0.5 lbs
Application
Bearings, Chassis & General Equipment
Item
Grease

Description

Castrol 14.5 OZ Multi Purpose Lithium Based Grease Water Resistant For Automotive & Light Truck Applications Recommended For Automotive Chassis Lubrication Points Ball Joints & Universal Joints Suitable For Automotive Wheel Bearings Resists Meltdown At High Temperatures Protects Against Dirt & Moisture Contamination Tube.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.