Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B&PManufacturing, 10'', Pneumatic, B60-CA2-D15

  • Mfr # B60-CA2-D15

  • Zoro # G115490953


product price: $1,804.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B60-CA2-D15
Zoro #
G115490953
UPC #
-
Country of Origin
United States

Description

B&P Manufacturing Three-Way Liberator Hand Truck, B60-CA2-D15Product FeaturesType: Three-Way Hand TruckModel Number: B60-CA2-D15Versatility: Easily converts for vertical, horizontal, and stairway useConstruction: Durable steel frame for enhanced strength and longevityLoad Capacity: Supports heavy loads for efficient material handlingWheels: Smooth-rolling wheels for easy maneuverabilityErgonomic Design: Designed for comfort and ease of use The B&P Manufacturing Three-Way Liberator Hand Truck Model: B60-CA2-D15 is engineered for versatility and durability in various material handling tasks. This hand truck easily converts to support vertical, horizontal, and stairway transport, making it an essential tool for both home and industrial use. Crafted from robust steel, it ensures longevity and reliability even under heavy loads. The smooth-rolling wheels enhance maneuverability, allowing you to navigate tight spaces effortlessly. Its ergonomic design promotes comfort during extended use, making it ideal for warehouse environments, retail settings, and moving applications.Enhance Your Material Handling Today Discover the ease of transporting heavy loads with the B&P Manufacturing Three-Way Liberator Hand Truck. Experience the perfect combination of strength, flexibility, and user comfort. Upgrade your material handling solutions and streamline your operations with this reliable hand truck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.