Shop All Circuit Breaker & Panelboard Accessories
Br
Load Centre Mounting Lug, 125A, 120/240V
Mfr # BR612L125FDP
Zoro # G2921719
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V
- Amps 125A
- Max. Wire Size 1 AWG
- Min. Wire Size 14 AWG
- Voltage Rating 120/240V
Product Information
- Brand Br
- MFR # BR612L125FDP
- Zoro # G2921719
- UPC # 786676001311
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 1 AWG |
Min. Wire Size | 14 AWG |
Product Length/Depth | 3.56 in |
Wire size | #14-1 AWG Cu/Al |
Product Width | 11 in |
Product Height | 13 in |
Details
Description
Specially designed for easy installation Eaton's BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. This panel is a main lug panel which is used as sub-panel to add circuits to an existing main breaker panel. Sub panels are often used in a garage home addition barn or storage shed and/or workshop. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. The BR612L125FDP is a 125 amp main lug with 6 spaces and 12 circuits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 5, A1 series (BEB6272)
- ENM Counter, Mech, 5 Digit, RH/TC, Reset Knob (M3CA50A)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- MARINCO 50A POWER INLET, BLACK (50ARVIB)
- SQUARE D Load Center, 100A, 120/240V AC, 6 Poles (HOM612L100FCP)
- SIEMENS HUB TOP FEED 2"" MURRAY (ECHS200)
- SQUARE D Panelboard Cover, Surface (NC38S)
- GE Ground Kit, Surface, 70A, 0.75inWx4L (TGK4)
- GE Bonding Screw, 200 Ax3L (TBS)
- GE Ground Kit, Surface/Flush, 225A, 4Wx11L (TGK24)
- SQUARE D Filler Plate, 0.5inWx2.5inL, PK15 (NQFP15)
- Br Circuit Breaker & Panelboard Accessories