Shop All Circuit Breaker & Panelboard Accessories
Square D
Load Center, 100A, 120/240V AC, 6 Poles
Mfr # HOM612L100FCP
Zoro # G2919661
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Amps 100A
- Number of Poles 6
- Max. Wire Size AWG 1 aluminium/copper
- Min. Wire Size AWG 8
Product Information
- Brand Square D
- MFR # HOM612L100FCP
- Zoro # G2919661
- UPC # 47569071249
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 1 aluminium/copper |
Min. Wire Size | AWG 8 |
Width | 226 mm |
Height | 319 mm |
Depth | 97 mm |
Details
Description
Homeline plug-on neutral load centers offer time-savings for plug-on neutral combination arc fault (CAFI) and dual function circuit breaker installation. Innovative split neutrals are designed to save you time and wire allowing plug-on neutral circuit breakers to connect directly to the neutral bar without the pigtail. Coupled with the state-of-the-art design neutral bars are now fully-distributed accepting plug-on neutral circuit breakers on any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL434)
- GROTE Sealed Marker Lamp Pigtail (67050)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44V20)
- SQUARE D Mechanical Lug Kit, 125A, 2 Poles (LV426966)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QOHPL)
- SQUARE D Trim Clamp (LP9501)
- SQUARE D Neutral Lug Kit (LK70AN)
- SQUARE D Neutral Lug Kit, 70 A (HOM70AN)
- SQUARE D Cb Toggle Padlocking Device (S32631)
- SQUARE D Mounting Base, 70A, 120V AC, 1, 2 Poles (QOMB1)
- GE Panelboard Main Breaker Kit, 125A, 4Wx6L (TQMH000)
- Square D Circuit Breaker & Panelboard Accessories