Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 3 Pin, Plug, Male

  • Mfr # 103002A01F060

  • Zoro # G2796787


product price: $39.49
/ea

Key Features

End 1 Number of Pins
3
Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP67, IP68
End 2 Connection Type
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103002A01F060
Zoro #
G2796787
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Cable Diameter
10.41mm (.410")

Details

Item
Cordset
End 1 Number of Pins
3
IP Rating
IP67, IP68
End 2 Connection Type
Bare Wire
Features
Low Resistance Contact Design with Gold over Palladium Nickel Plating; Single End; Single Keyway
End 1 Keyway
Single
End 1 Connection Type
7/8 in
End 1 Thread
7/8"-16
Standards
CSA Certified, IEC, UL Listed
Number of Conductors
3
NEMA Rating
6P
Max. Amps
13 A
Max. Voltage
600VAC/VDC
End 1 Gender and Plug End
Male Straight
Temp. Range
-4 Degrees to 221 Degrees F
End 2 Gender and Plug End
Bare Wire
Keyway
Single
End 1 Number of Keyways
1
Number of Wires
3
End 1 Mounting Orientation
Straight
Cable Jacket Color
Yellow
End 1 Gender
Male
Minimum Operating Temperature
-4 Degrees F
Cable Jacket Material
PVC
Maximum Operating Temperature
221 Degrees F
Material - Connector Body
PVC
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Plating Mating
Gold
UL
E152210
Voltage - Maximum
600V
Coupling Style
Threaded
CSA
LR6837
LED Indicator
No
Gender
Male-Pigtail
Temperature Range - Operating
-20°C to +105°C
Current - Maximum per Contact
13.0A
Poles
3
Wire/Cable Type
STOOW
Orientation
Straight to Pigtail
Product Type
Single Ended

Description

Cordset, End 1 Gender Male, End 1 Thread 7/8 In.-16, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 6 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 13 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.