Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 8 Pin, Plug, Male

  • Mfr # 208002A01F120

  • Zoro # G0709712


product price: $128.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
8
Cable Length
12 ft
Wire Size
16 AWG
IP Rating
IP67, IP68
Max. Voltage
600 V AC, 600 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208002A01F120
Zoro #
G0709712
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
12 ft
Wire Size
16 AWG
Cable Diameter
15.49mm (.610")

Details

Item
Cordset
End 1 Number of Pins
8
IP Rating
IP67, IP68
Max. Voltage
600 V AC, 600 V DC
Max. Amps
7 A
End 1 Connection Type
1 in
End 1 Keyway
Single
Features
Patented Quad Beam(TM) Contact Provides High Reliability and Low Resistance
NEMA Rating
6P
End 2 Gender and Plug End
Bare Wire
Number of Conductors
8
End 2 Connection Type
Bare Wire
End 1 Thread
1"-16
Temp. Range
-4 Degrees to 221 Degrees F
End 1 Gender and Plug End
Male Straight
Standards
CSA Certified, UL Listed
Keyway
Single
End 1 Number of Keyways
1
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-4 Degrees F
End 1 Mounting Orientation
Straight
Cable Jacket Material
PVC
End 1 Gender
Male
Cable Jacket Color
Yellow
Number of Wires
8
Material - Coupling Nut
Black Epoxy Coated Zinc
Voltage - Maximum
600V
UL
E152210
Current - Maximum per Contact
7.0A
Material - Connector Body
PVC
Material - Plating Mating
Gold
Poles
8
LED Indicator
No
Gender
Male-Pigtail
Temperature Range - Operating
-20°C to +105°C
Orientation
Straight to Pigtail
CSA
LR6837
Wire/Cable Type
STOOW
Coupling Style
Threaded
Product Type
Single Ended

Description

Cordset, End 1 Gender Male, End 1 Thread 1 In.-16, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type 1 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 12 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 7 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.