Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cordset, 6Pin, Receptacle, Female

  • Mfr # 116020A01F060

  • Zoro # G7621695


product price: $92.69
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
6
End 2 Number of Pins
6
Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116020A01F060
Zoro #
G7621695
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Cable Diameter
13.72mm (.540")

Details

Item
Cordset
End 1 Number of Pins
6
End 2 Number of Pins
6
IP Rating
IP68
Number of Conductors
6
Max. Amps
7 A
Standards
CSA Certified, UL Listed
End 1 Gender and Plug End
Female Straight
NEMA Rating
6P
End 2 Thread
7/8"-16
End 1 Thread
7/8"-16
Max. Voltage
600VAC/VDC
Features
Patented Quad Beam Contact Provides High Reliability and Low Resistance; Flexible
End 2 Connection Type
7/8 in
End 2 Keyway
Single
End 1 Connection Type
7/8 in
Temp. Range
-13 Degrees to 194 Degrees F
End 2 Gender and Plug End
Male Straight
End 1 Keyway
Single
Color
Yellow
Keyway
Single
End 2 Number of Keyways
1
End 1 Number of Keyways
1
End 2 Gender
Female
Cable Jacket Color
Yellow
Maximum Operating Temperature
221 Degrees F
Number of Wires
6
Cable Jacket Material
PVC
End 2 Mounting Orientation
Straight
End 1 Mounting Orientation
Straight
Minimum Operating Temperature
-4 Degrees F
End 1 Gender
Male
Gender
Female-Male
LED Indicator
No
Material - Connector Body
PVC
Wire/Cable Type
STOOW
Orientation
Straight to Straight
Temperature Range - Operating
-20°C to +105°C
Coupling Style
Threaded
Poles
6
CSA
LR6837
Current - Maximum per Contact
8.0A
Material - Coupling Nut
Black Epoxy Coated Zinc
Voltage - Maximum
600V
UL
E152210
Material - Plating Mating
Gold
Product Type
Double Ended

Description

Extension Cordset, End 1 Gender Male, End 1 Thread 7/8 In.-16, End 1 Number of Pins 6, End 1 Mounting Orientation Straight, End 1 Connection Type 7/8 in, End 2 Gender Female, End 2 Thread 7/8 In.-16, End 2 Mounting Orientation Straight, End 2 Number of Pins 6, End 2 Connection Type 7/8 in, Cable Length 6 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 8 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.