Zoro Homepage

External Thread Connector, 5, Male, 16 AWG

  • Mfr # 1A5006-34

  • Zoro # G2657146


product price: $31.99
/ea

Key Features

Wire Size
24 AWG to 15 AWG
IP Rating
IP67, IP68
Threads
7/8-16
Color
Black
Plug End
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A5006-34
Zoro #
G2657146
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
24 AWG to 15 AWG
Face Dia.
0.55 in
Cable Diameter
5.08-11.43mm (.200-.450")
Wire Size AWG
15 to 24
Connector Mating Size
7/8-16 UN
Cable Outside Diameter
0.45 in
Thread Size
7/8"-16

Details

Item
Field Attachable Connector
IP Rating
IP67, IP68
Threads
7/8-16
Color
Black
Plug End
Straight
Plug or Connector Type
Male
Max. Voltage
600VAC/DC
Body Material
Polyamide
Keyway
Single
Number of Pins
5
NEMA Rating
6P
Standards
cCSAus, CE, China RoHS, CSA, EU RoHS, REACH SVHC
Max. Current
8 A
Max. Amps
8A
Features
Single Keyway
Temp. Range
-40 Degrees to 176 Degrees F
Product Type
External Thread Connector
Application
Power
Housing Material
Nylon
Material - Connector Body
Nylon
Voltage - Maximum
600V AC/DC
Poles
5
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
8.0A
Gender
Male
CSA
LR6837
Orientation
Straight
Coupling Type
External Thread
Temperature Range - Operating
-20°C to +80°C
Material - Plating Mating
Gold
Application/Rating - IEC
IP 67
Connector Type
Male Ctr
Material
Nylon Body, Nickel-plated Brass Nut
Cable Range
5.08-11.4 mm (0.20-0.45 in.) OD
Connection Type
Cable, Wire
Connector Orientation
Straight
NEMA Enclosure Rating
6P
Connection Color
Black
Nominal Current
8 A
Connector Body Type
Pin
Includes Nut
Yes
Series
130017
Maximum Operating Temperature
176 Degrees F
Mounting Style
Straight Connector
Minimum Operating Temperature
-4 Degrees F
Number of Poles
5
Locking Style
Nut

Description

Connector, External Threads, Male, Plug End Straight, Number Of Conductors 5, Number Of Poles 5, Max Wire Size 16 AWG, Voltage 600 AC, Voltage 600 DC, Amps AC 8, 7/8-16 Threads, Face Dia 0.550 In, Single Keyway, Material Polyamide, Black, NEMA Rating 6P, Standards UL, IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.