Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Thread Connector, 5, Male, 4A, PG7

  • Mfr # 8A5007-31

  • Zoro # G0302285


product price: $30.69
/ea

Key Features

Cable Length
6.60mm
Wire Size
18 AWG
IP Rating
IP68
Standards
cCSAus, CE, China RoHS, CSA, EU RoHS, REACH SVHC
Number of Pins
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A5007-31
Zoro #
G0302285
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
6.60mm
Wire Size
18 AWG
Face Dia.
0.79 in
Cable Diameter
3.30-6.60mm (.130-.260")
Wire Size AWG
18
Cable Outside Diameter
0.26 in
Thread Size
M12

Details

Item
Field Attachment Connector
IP Rating
IP68
Standards
cCSAus, CE, China RoHS, CSA, EU RoHS, REACH SVHC
Number of Pins
5
Plug or Connector Type
Male
Plug End
90 Degrees
Body Material
Polyamide
Threads
M12
Max. Voltage
30VAC/36VDC
Keyway
Single
Max. Current
4 A
Color
Black
Temp. Range
-13 Degrees to 194 Degrees F
For Use With
All Standard Single Keyway M12 Receptacles And Cordsets
Features
Quick Disconnect Design; Single Keyway
Max. Amps
4A
Product Type
External Thread Connector
Application
Power
Housing Material
Polyamide
Temperature Range - Operating
-25°C to +90°C
CSA
LR6837
Material - Coupling Nut
Nickel-plated Brass
Gender
Male
Material - Connector Body
PA
Poles
5
Coupling Type
External Thread
Voltage - Maximum
30V AC / 36V DC
Current - Maximum per Contact
4.0A
Orientation
90° Angle
Material - Plating Mating
Silver
Series
120071
Includes Nut
Yes
Cord Grip Included
PG7
Number of Poles
5
Connection Type
Cable, Wire
Compatible Wire Gauge - Maximum
18 AWG
Maximum Operating Temperature
194 Degrees F
Nominal Current
4 A
Connection Color
Black
Locking Style
Nut
Connector Orientation
90 Degrees Angle
Connector Body Type
Pin
Minimum Operating Temperature
-13 Degrees F

Description

Connector, External Threads, Male, Plug End 90 Degree, Number of Poles 5, Number of Conductors 5, Voltage 30 AC, Voltage 36 DC, Amps 4, Max Wire Size PG7, Threads M12, Face Dia 0.79 In, Keyway Single, Jacket Type Polyamide, Color Black, NEMA Rating IP 68, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.