Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Thread Receptacle, 4, Male, 22 AWG

  • Mfr # 8R4006A18A120

  • Zoro # G2389615


product price: $23.89
/ea

Key Features

Cable Length
4.10mm to 8.10mm
Wire Size
18 AWG
IP Rating
IP68
Plug or Connector Type
Male
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8R4006A18A120
Zoro #
G2389615
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
4.10mm to 8.10mm
Wire Size
18 AWG
Face Dia.
0.374 in
Wire Length
1 ft
Wire Size AWG
22
Length
0.305m
Mounting Thread Size
1/2"-14
Mounting Size
1/2-14 NPT Mount
Connector Mating Size
M12x1
Termination Size
22 AWG
Connection Diameter
1 in

Details

Item
Field Attachment Connector
IP Rating
IP68
Plug or Connector Type
Male
Color
Black
Keyway
Single
Number of Pins
4
Plug End
Straight
Max. Voltage
250VAC/DC
Max. Current
4 A
Threads
M12
Body Material
Aluminum
NEMA Rating
6P
Standards
CE, China RoHS, CSA, EU RoHS, REACH SVHC, UL Listed
For Use With
All Standard Single Keyway M12 Receptacles And Cordsets
Max. Amps
4A
Temp. Range
-13 Degrees to 194 Degrees F
Features
Quick-Disconnect Design; Single Keyway
Product Type
External Thread Receptacle
Type
Male, Micro Receptacle
Gender
Male
Voltage - Maximum
250V AC/DC
Panel Mount
Front
Coupling Type
External Thread
UL
E152210
Temperature Range - Operating
-20°C to +80°C
Wire/Cable Type
Leads, UL 1061
Orientation
Straight
Poles
4
Current - Maximum per Contact
4.0A
Material - Component
Black Annodized Aluminum
CSA
LR6837
Application/Rating - NEMA
NEMA 6P
Material
Black Anodized Aluminum
Application/Rating - IEC
IP 67, IP68
Wire-Pin Colors
Black, White, Blue, Black
Termination Type
Wire Leads
Compatible Wire Gauge
22 AWG
Operating Temperature - Maximum
176 Degrees F
DC Voltage Rating - Maximum
250 V
Series
120070
Operating Temperature - Minimum
-4 Degrees F
Connection Color
Black
Current Rating - Maximum
4 A
Mounting Style
Panel
AC Voltage Rating - Maximum
250 V
NEMA Enclosure Rating
6
Number of Keyways
1
Mounting Thread Type
NPT

Description

External Thread Receptacle, Number of Pins 4, Plug or Connector Type Male, Straight Plug End, Max. Voltage 250V AC/DC, Max. Current 4 A, Wire Size 22 AWG, Threads M12, Face Dia. 0.374 in, Keyway Single, Body Material Aluminum, Color Black, NEMA Rating 6P, IP Rating IP67, Wire Length 1 ft, Standards CE, China RoHS, CSA, EU RoHS, REACH SVHC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.