Zoro Homepage

Internal Thread Connector, 4, Female, M12

  • Mfr # 8A4000-31

  • Zoro # G2183465


product price: $26.39
/ea

Key Features

Cable Length
3.30mm to 6.60mm
Wire Size
18 AWG
IP Rating
IP68
Max. Current
4 A
Number of Pins
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A4000-31
Zoro #
G2183465
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
3.30mm to 6.60mm
Wire Size
18 AWG
Face Dia.
0.374 in
Cable Diameter
2.50-6.50mm (.098-.256")
Thread Size
M12
Cable Outside Diameter
0.26 in

Details

Item
Field Attachment Connector
IP Rating
IP68
Max. Current
4 A
Number of Pins
4
Keyway
Single
Plug End
Straight
Color
Black
Plug or Connector Type
Female
Threads
M12
Standards
cCSAus, CE, China RoHS, CSA, EU RoHS, REACH SVHC
Body Material
Polyamide
NEMA Rating
6P
Max. Voltage
250VAC/DC
For Use With
All Standard Single Keyway M12 Receptacles And Cordsets
Temp. Range
-13 Degrees to 194 Degrees F
Features
Highly Reliable Low Resistance Contact Design with Gold over Nickel Plating; Single Keyway
Max. Amps
4A
Product Type
Internal Thread Connector
Application
Power
Housing Material
Polyamide
Material - Coupling Nut
Brass
Poles
4
Coupling Type
Internal Thread
Current - Maximum per Contact
4.0A
Temperature Range - Operating
-25°C to +90°C
Orientation
Straight
Material - Connector Body
Polyamide
Gender
Female
Material - Plating Mating
Silver
CSA
LR6837
Voltage - Maximum
250V AC / 300V DC
Connector Body Type
Socket
Includes Nut
Yes
Minimum Operating Temperature
-13 Degrees F
Cord Grip Included
PG7
Locking Style
Nut
Series
120071
Nominal Current
4 A
Mounting Style
Straight Connector
NEMA Enclosure Rating
6P
Compatible Wire Gauge - Maximum
18 AWG
Maximum Operating Temperature
194 Degrees F
Connection Type
Cable, Wire
Number of Poles
4
Connection Color
Black
Connector Orientation
Straight

Description

Connector, Quick Disconnect, Female, Plug End Straight, Number Of Conductors 4, Number Of Poles 4, Max Wire Size 18 AWG, Voltage 250 AC, Voltage 300 DC, Amps AC 4, M12 Threads, Face Dia 0.374 In, Single Keyway, Material Polyamide, Black, NEMA Rating 6P, Standards UL, IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.