Zoro Homepage

Internal Thread Connector, 5, Female, M12

  • Mfr # 8A5000-31

  • Zoro # G2836154


product price: $37.59
/ea

Key Features

Cable Length
3.30mm to 6.60mm
Wire Size
18 AWG
IP Rating
IP68
Face Dia.
0.374 in
Number of Pins
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A5000-31
Zoro #
G2836154
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
3.30mm to 6.60mm
Wire Size
18 AWG
Face Dia.
0.374 in
Wire Size AWG
18
Cable Diameter
3.30-6.60mm (.130-.260")
Cable Outside Diameter
0.26 in
Thread Size
M12

Details

Item
Field Attachment Connector
IP Rating
IP68
Number of Pins
5
Keyway
Single
Max. Current
4 A
Threads
M12
Plug End
Straight
Body Material
Polyamide
Standards
cCSAus, CE, China RoHS, CSA, EU RoHS, REACH SVHC
Max. Voltage
30VAC/36VDC
Plug or Connector Type
Female
Color
Black
NEMA Rating
6P
Temp. Range
-13 Degrees to 194 Degrees F
Max. Amps
4A
Features
Quick-Disconnect Design; Single Keyway
For Use With
All Standard Single Keyway M12 Receptacles And Cordsets
Product Type
Internal Thread Connector
Application
Power
Housing Material
Polyamide
Coupling Type
Internal Thread
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
CSA
LR6837
Material - Connector Body
PA
Poles
5
Material - Plating Mating
Silver
Temperature Range - Operating
-25°C to +90°C
Orientation
Straight
Voltage - Maximum
30V AC / 36V DC
Gender
Female
Connection Type
Cable, Wire
Series
120071
Cord Grip Included
PG7
Locking Style
Nut
Number of Poles
5
Compatible Wire Gauge - Maximum
18 AWG
Connector Body Type
Socket
Minimum Operating Temperature
-13 Degrees F
NEMA Enclosure Rating
6P
Connector Orientation
Straight
Maximum Operating Temperature
194 Degrees F
Connection Color
Black
Nominal Current
4 A
Includes Nut
Yes
Mounting Style
Straight Connector

Description

Connector, Quick Disconnect, Female, Plug End Straight, Number Of Conductors 5, Number Of Poles 5, Max Wire Size 18 AWG, Voltage 30 AC, Voltage 36 DC, Amps AC 4, M12 Threads, Face Dia 0.374 In, Single Keyway, Material Polyamide, Black, NEMA Rating 6P, Standards UL, IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.