Zoro Homepage

Internal Thread Receptacle, 3, Female, 4A

  • Mfr # 8R3A00A18A120

  • Zoro # G0438182


product price: $21.69
/ea

Key Features

Cable Length
2 m
Wire Size
22 AWG
IP Rating
IP68
NEMA Rating
6P
Color
Black, Brown, Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8R3A00A18A120
Zoro #
G0438182
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Wire Size
22 AWG
Face Dia.
0.57 in
Length
0.305m
Mounting Thread Size
1/4"-18
Mounting Size
1/4 in. -18 NPT Mount
Connector Mating Size
M12x1
Termination Size
12.00 in 22 AWG
Connection Diameter
0.56 in

Details

Item
Internal Thread Receptacle
IP Rating
IP68
NEMA Rating
6P
Color
Black, Brown, Blue
Keyway
Single
Plug or Connector Type
Female
Threads
M12
Body Material
Aluminum
Plug End
Straight
Max. Voltage
250VAC/DC
Standards
CE, China RoHS, CSA, EU RoHS, REACH SVHC, UL Listed
Max. Amps
4 A
Features
Highly Reliable Low Resistance Contact Design with Gold over Nickel Plating; Single-End; Single Keyway
For Use With
Control Panels; Junction Boxes; Sensors; Heavy Duty Industrial Environments
Temp. Range
-4 Degrees to 221 Degrees F
Product Type
Internal Thread Receptacle
Type
Female, Micro Receptacle
Wire/Cable Type
Leads, UL 1061
Material - Component
Black Annodized Aluminum
CSA
LR6837
Voltage - Maximum
250V AC/DC
Panel Mount
Front
Coupling Type
Internal Thread
Poles
3
Current - Maximum per Contact
4.0A
UL
E152210
Orientation
Straight
Gender
Female
Temperature Range - Operating
-20°C to +80°C
Termination Type
Wire Leads
Material
Black Anodized Aluminum
Application/Rating - NEMA
NEMA 6
Number of Keyways
1
Mounting Thread Type
NPT
AC Voltage Rating - Maximum
250 V
NEMA Enclosure Rating
6
Connection Color
Black
Operating Temperature - Minimum
-4 Degrees F
DC Voltage Rating - Maximum
250 V
Mounting Style
Panel
Series
120070
Cable Jacket Color
Yellow
End 1 Number of Pins
3
Maximum Operating Temperature
176 Degrees F

Description

Internal Thread Receptacle, Number of Pins 3, Plug or Connector Type Female, Straight Plug End, Max. Voltage 250V AC/DC, Max. Current 4 A, Wire Size 22 AWG, Threads M12, Face Dia. 0.57 in, Keyway Single, Body Material Aluminum, Color Black, NEMA Rating 6P, IP Rating IP67, Wire Length 1 ft, Standards CE, China RoHS, CSA, EU RoHS, REACH SVHC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.