Brad Harrison
MC 8P FR 12" 16/1 PVC
Mfr # 2R8004A20A120
Zoro # G5623503
Sold in multiples of 2 for $126.50
$126.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.305m
- Current - Maximum per Contact 7.0A
- Voltage - Maximum 600V AC/DC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON MC 3P MR 12" 16/1 PVC 1R3006A20A120
- BRAD HARRISON MIC 4P F/FR 30CM 1/2NPT #22 PV WR4000A18C300
- BRAD HARRISON DB 2P ANGLE RECEPTACLE YELLOW 22801
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK CR15BLKTR
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp T5832-HGR
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY CR15GRY
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R 885TRW
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY HBL5262GY
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Brown CBRS20
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R 885TRBK
- PASS & SEYMOUR 15A Wht Hd Dplx Outlet CRB5262WCC12
- Brad Harrison Duplex Straight Blade Receptacles