Hubbell
15A Duplex DIN Rail Receptacle 125VAC 5-15R GY
Mfr # DRUB15
Zoro # G1258652
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Panel
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 150 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (150SV1A)
- PASS & SEYMOUR 15A125V Armor Connector (PS515CACC20)
- JANDORF Toggle Switch Boots (61161)
- REIKU Spring Holder, 1.410 in., Black, Polyamide (PAGLB-36)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDLTRA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5252)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (8300GYTRA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362IWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362I)
- Hubbell Straight Blade Devices