Hubbell

15A Duplex Receptacle 250VAC 6-15R IV


product price: $34.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Industrial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 250V AC
See all product information

Product Information

Dimensions

Dimensions 3.28 in x 1.65 in x 1.19 in
Display Size Standard Sized Product
Wire Size #14 AWG to #10 AWG
Width 1.65 in
Height 1.19 in
Length 3.28 in
Mount Hole Center-to-Center Height 3.3 in
Minimum Wire Size 14 AWG
Overall Depth 1.2 in
Face Plate Height 2.7 in
Maximum Wire Size 10 AWG
Face Plate Width 1.7 in

Details

Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Industrial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 250V AC
NEMA Receptacle Configuration - Plugs and Receptacles 6-15R
Surge Suppression No
Tamper Resistant No
Phase Single Phase
HP 2 hp
Wiring Method Back, Side
Number of Gangs 1
Amps 15
Outlet Type Duplex
Number of Wires 3
Material Nylon/Reinforced PET
Power Indicator No
Description Finder Groove, Grounding
Wiring Method - Plugs and Receptacles Back and Side
Voltage 250VAC
Mounting Type Flush
Amps - Plugs and Receptacles 15
Color - Plugs and Receptacles Ivory
Corrosion Resistant No
Sub-Category Duplex Receptacles
Item Traditional Duplex
Weather Resistant No
Weather Resistant - Plugs and Receptacles No
Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186
Number of Poles 2
Color Ivory
NEMA Configuration 6-15
Type Standard Duplex
Mounting Hardware Material Screw Mounting
Connectivity Back and Side Wired
Number Of Wires 3-Wire
Brand Hubbell Wiring Device-Kellems
Dielectric Strength Withstands 2,000V minimum
Current Rating 15 A
Voltage Rating 250 V
Weight 0.25 lb
UPC 783585000000
Application Extra Heavy Duty
Amperage 15 A
Number Of Poles 2-Pole
Carton Quantity 10
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Environmental Rating Indoor Dry Unless Protected By Additional Means
Series Extra Heavy Duty
Wattage 3750 W
Style Finder Groove Face
Nema Rating 6-15R
Maximum Horsepower 1.5
Connection Orientation Straight
Polarized Yes
Grounding Grounded
Key Resistance Properties Standard Resistance
Resistance Properties Impact Resistant
Includes Mounting Hardware Yes
Contact Material Brass
Mount Type Flush
Number of Poles & Wires 2 Pole / 3 Wire
Minimum Operating Temperature -40 Degrees F
Maximum Operating Temperature 167 Degrees F
Market Industrial
NEMA Enclosure Rating 1
NEMA Receptacle Configuration 6-15R
Includes Grounding Clip, Mounting Hardware
Shrouded No
Wire Connection Types Screw Terminals
Cover Type No Cover
Housing Color Ivory
For Location Indoor
Horsepower Rating 1 1/2 hp
AFCI No
Flange Type Non-Flanged
UL 94 Flammability Rating V-0, V-2
Receptacle Type Duplex
Housing Material Nylon
Surge Protection No
Additional Electrical Protection Standard Protection
Grade Federal Specification
Wire Connection Type Screw Terminals
GFCI No
Other Available Colors Brown, Ivory
Poles and Wires 2 Pole, 3-Wire Grounding
Face Shape Traditional
Mounting Strap Material .050" (1.3) Brass
Top Material Nylon
NEMA No. 6-15R
Base Material Reinforced PET
Certification UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
Operating Temperatures Maximum continuous 75°C, minimum -40°C (w/o impact).
Flammability Top: UL 94 V2. Base: UL 94 V0 and UL 94-5 VA.
Current Interrupting Certified for current interrupting at full rated current.
Dielectric Voltage Withstands 2,000V minimum.
Face Style Finder Groove
Terminal Identification Terminals identified in accordance with UL498 (Brass, White, Green).
Terminal Screw Material #8-32 Brass /Ni plated for neutral
Horsepower 1.5
Ground Screw Material #8-32 Brass, Multiple Drive (Green)
Power Contacts Material .037" (.9) Phosphor Bronze
Standard NEMA
Terminal Accommodation #14-#10 AWG copper stranded or solid conductor only.
Rating 15A, 250V
Temperature Rise Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Mounting Screw Material Stainless Steel
Receptacle Grade Heavy Duty Spec Grade
Receptacle Style Duplex
Auto Ground Clip Material Stainless Steel
Current / Amperage Rating 15 A
Amperage Rating 15 A
Voltage Rating Description 250 V
Horsepower - Maximum 1.5
Material - Mounting Hardware Screw Mounting
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Item Type Traditional Duplex
Industry Standard(s) Certified to CSA 22.2, No. 42 File 285 Guide RTRT Fed Spec WC596G NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Environmental Conditions Indoor Dry Unless Protected By Additional Means
OEM Brand Name Hubbell Wiring Device-Kellems

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 6-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.