Bradley

Heating Jacket for S19-921 Eye Wash


product price: $1,692.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ANSI/ISEA Z358.1
  • Color Yellow
  • Material Nylon, Vinyl
  • Temp. Control Maintains Eye Wash Temperatures of 75 Degrees to 90 Degrees F in Conditions Down to -10 Degrees F
  • Voltage 120 V AC
See all product information

Product Information

Details

Standards ANSI/ISEA Z358.1
Color Yellow
Material Nylon, Vinyl
Item Heating Jacket
Temp. Control Maintains Eye Wash Temperatures of 75 Degrees to 90 Degrees F in Conditions Down to -10 Degrees F
Voltage 120 V AC
For Use With Mfr. No. S19-921H
Includes Inspection Bag, Universal Identification Sign, Wall Mounting Brackets
Compatible Mfr Part Number S19-921H
Accessory Type Heated Retrofit Kit ( 120 V AC )

Description

Heating Jacket, Accessory Type Heated Retrofit Kit, Color Yellow, For Use With Mfr. No. S19-921H, Material Nylon, Vinyl, Voltage 120 V AC, Compatible Mfr Part Number S19-921H, Includes Inspection Bag, Universal Identification Sign, Wall Mounting Brackets, Standards ANSI/ISEA Z358.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.