Shop All Composite Toe Boots and Shoes
Carolina Shoe
Wrk Boots, Mens, 11, EE, EVA Midsole, 6inH, PR
Mfr # CA5520
Zoro # G8618495
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Metal Chip Resisting Sole No
Product Information
- Brand Carolina Shoe
- MFR # CA5520
- Zoro # G8618495
- UPC # 094729060131
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | 2E |
Heel Height | 3/4 in |
Height | 6 in |
Width | EE |
Overall Height | 6 in |
Size (PRINT) | 11 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CA5520
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (9370L)
- ONGUARD Le-Coverall Chem Splash Suit, Green, 2XL (7102200)
- PIP Class 00 Electrical Glove, Size 10, PR (153-00-11/10)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 4" W (FLM641-HZ)
- CAROLINA SHOE Size 14EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CAROLINA SHOE Size 9-1/2 Women's Logger Boot Composite Logger Boots, Brown (CA1435)
- CAROLINA SHOE Size 11 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CAROLINA SHOE Work Boots, Mens, 8, D, Pull On, 10inH, Brn, PR (CA4582)
- CAROLINA SHOE Work Boots, Mens, 11, D, Lace Up, Oxford, PR (CA1520)
- CAROLINA SHOE Loafer Shoe, M, 10 1/2, Brown, PR (CA5595)
- CAROLINA SHOE Size 10 Men's 6" Work Boot Composite Work Boot, Brown (CA5520)
- Carolina Shoe Foot Protection