S19314F Halo Eyewash, Plastic Showerhead, Stainless Bowl & Shroud, 1-1/4" NPT Water Supply

  • Mfr # S19314F

  • Zoro # G905978562


product price:  $2,923.99
/ea
Free Shipping & Returns

Key Features

Height
94.125 in
Shower Head Material
Plastic
Eyewash Bowl Material
Stainless Steel
Inlet Pipe Size
1-1/4" NPT
Includes
Universal identification sign and inspection tag included
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S19314F
Zoro #
G905978562
UPC #
84241015146
Country of Origin
United States

Dimensions

Height
94.125 in
Inlet Pipe Size
1-1/4" NPT

Details

Shower Head Material
Plastic
Eyewash Bowl Material
Stainless Steel
Includes
Universal identification sign and inspection tag included
Mount Type
Floor
Standards
ANSI/ISEA Z358.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.