Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Mixing Valve, Brass, 120 psi

  • Mfr # S19-2150GR

  • Zoro # G0119878


product price: $1,418.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
NPT
Flow Rate
30 gpm
Inlet Type
NPT
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19-2150GR
Zoro #
G0119878
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Overall Width
9 1/4 in
Overall Height
8 in
Outlet Size
1 in
Diameter
1 in
Width
2 3/4 in
Height
9 5/8 in
Depth
9 1/4 in
Inlet Pipe Size
3/4 in
Outlet Pipe Size
1 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
NPT
Flow Rate
30 gpm
Inlet Type
NPT
Body Material
Brass
Standards
ANSI Z358.1, ASSE 1071
Inlet Temperature (Cold)
39 Degrees to 80 Degrees F
Compliance
ASSE 1071 Certified
For Use With
Showers, Showers with Eyewash
Temp. Range
65 Degrees to 90 Degrees F
Max. Pressure
120 psi
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Color
Yellow
Features
Adjustable Set Point within Temperature Range, Checkstops on Inlets, Dial Thermometer, Dirt and Lime Resistant, Universal Mounting Capability
Material
Brass
Outlet Pipe Gender
Female
Maximum Inlet Temperature
180 Degrees F
Outlet Pipe Thread Type
NPT
Inlet Pipe Gender
Female
Maximum Inlet Pressure
125 psi
Maximum Water Output Temperature
90 Degrees F
Valve Features
Cold Water Bypass, Emergency Shutoff
Maximum Flow Rate
30.3 gpm
Inlet Pipe Thread Type
NPT
Series
EFX20
Accessory Type
Emergency Fixture Thermostatic Mixing Valve
Minimum Water Output Temperature
65 Degrees F
Compatible with Brand
Bradley

Description

Thermostatic Mixing Valve, Accessory Type Emergency Fixture Thermostatic Mixing Valve, Color Yellow, Compatible with Brand Bradley, Depth 9 1/4 in, Height 9 5/8 in, Width 2 3/4 in, Features Adjustable Set Point within Temperature Range, Checkstops on Inlets, Dial Thermometer, Dirt and Lime Resistant, Universal Mounting Capability, For Use With Showers, Showers with Eyewash, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type NPT, Material Brass, Maximum Flow Rate 30.3 gpm

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.