Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Mixing Valve, Brass, 125 psi

  • Mfr # S19-2250GR

  • Zoro # G0119869


product price: $2,066.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 in
Outlet Type
NPT
Flow Rate
61 gpm
Inlet Type
NPT
For Use With
Showers with Eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19-2250GR
Zoro #
G0119869
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Overall Height
12 1/4 in
Overall Width
11 3/8 in
Outlet Size
1 1/4 in
Diameter
1 1/4 in
Depth
11 3/8 in
Width
3 5/8 in
Height
11 3/4 in
Outlet Pipe Size
3/4 in
Inlet Pipe Size
1 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
NPT
Flow Rate
61 gpm
Inlet Type
NPT
For Use With
Showers with Eyewash
Compliance
ASSE 1071 Certified
Inlet Temperature (Cold)
39 Degrees to 80 Degrees F
Standards
ANSI Z358.1, ASSE 1071
Max. Pressure
125 psi
Temp. Range
65 Degrees to 90 Degrees F
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Body Material
Brass
Features
Adjustable Set Point within Temperature Range, Dial Thermometer, Dirt and Lime Resistant, Universal Mounting Capability
Color
Yellow
Material
Brass
Accessory Type
Emergency Fixture Thermostatic Mixing Valve
Valve Features
Cold Water Bypass, Emergency Shutoff
Inlet Pipe Gender
Female
Maximum Water Output Temperature
95 Degrees F
Maximum Flow Rate
40.5 gpm
Outlet Pipe Gender
Female
Compatible with Brand
Bradley
Maximum Inlet Temperature
180 Degrees F
Series
EFX50
Outlet Pipe Thread Type
NPT
Minimum Water Output Temperature
65 Degrees F
Maximum Inlet Pressure
125 psi
Inlet Pipe Thread Type
NPT

Description

Thermostatic Mixing Valve, Accessory Type Emergency Fixture Thermostatic Mixing Valve, Color Yellow, Compatible with Brand Bradley, Depth 11 3/8 in, Height 11 3/4 in, Width 3 5/8 in, Features Adjustable Set Point within Temperature Range, Dial Thermometer, Dirt and Lime Resistant, Universal Mounting Capability, For Use With Showers with Eyewash, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Material Brass, Maximum Flow Rate 40.5 gpm, Maximum Inlet Pressure 125 psi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.