Wardrobe Locker, 12 in W, 12 in D, 72 in H, (1) Tier, (1) Wide, Deep Blue

  • Mfr # LK1212721HV-203

  • Zoro # G9901297


product price:  $695.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Opening Height
70 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK1212721HV-203
Zoro #
G9901297
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Opening Height
70 in
Opening Depth
11 1/8 in
Opening Width
8 1/4 in
Door Material Thickness
0.5 in

Details

Color
Deep Blue
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Door Type
Louvered
Material
30% Pre-Consumer Recycled HDPE Plastic
Number of Openings
1
Locker Color Family
Blues/Purples
Locker Configurations
(1) Wide, (1) Tier
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Tier
One
Locker Material
High Density Polyethylene
Includes
Number Plate and (1) Top Shelf
Finish
Matte Texture
Locker Handle Type
Projecting Lift
Lock Type
Padlock Hasp
Hooks per Opening
(1) Plastic Hook Affixed Under Shelf
Item - Wardrobe Lockers
Wardrobe Locker
Locker Lock Type
Padlock Hasp
Legs Included
No
Assembled/Unassembled
Assembled
Handle Type
Projecting Lift
Hook Type
Double Prong
Method of Construction
Welded
Number of Units Wide
1
Includes Number Plates
Yes
Locker Finish
Matte
Includes Hanging Rod
No
Number of Shelves per Opening
1
Includes Locks
Yes
Frame Assembled
Assembled
Number of Tiers
1
Locker Color
Blue
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 72 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Hanging Rod No, Locker Finish Matte, Locker Material High Density Polyethylene, Opening Depth 11 1/8 in, Opening Height 70 in, Opening Width 8 1/4 in, Door Material Thickness 0.5 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.