Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Beige

  • Mfr # LK1518721HV-202
  • Zoro # G9901227
product price: 
$
917.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
70 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LK1518721HV-202
Zoro #
G9901227
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
70 in
Opening Depth
17 1/8 in
Opening Width
11 1/4 in
Door Material Thickness
0.5 in

Details

Color
Beige
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Material
High Density Polyethylene
Locker Lock Type
Padlock Hasp
Finish
Matte Texture
Handle Type
Projecting Lift
Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (1) Tier
Tier
One
Includes
Number Plate and (1) Top Shelf
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Handle Type
Projecting Lift
Material
30% Pre-Consumer Recycled HDPE Plastic
Locker Color Family
Beiges/Whites
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legs Included
No
Hooks per Opening
(1) Plastic Hook Affixed Under Shelf
Locker Door Type
Louvered
Hook Type
Double Prong
Method of Construction
Welded
Locker Finish
Matte
Includes Hanging Rod
Yes
Number of Shelves per Opening
1
Includes Number Plates
Yes
Number of Tiers
1
Frame Assembled
Assembled
Number of Units Wide
1
Audit Trail Storage
None
Includes Locks
Yes
Locker Color
Tan

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 15 in, Handle Type Projecting Lift, Includes Hanging Rod Yes, Locker Finish Matte, Locker Material High Density Polyethylene, Opening Depth 17 1/8 in, Opening Height 70 in, Opening Width 11 1/4 in, Door Material Thickness 0.5 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews