Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Gray
Mfr # LK1518721HV-200
Zoro # G9901211
product price:Â $917.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
70 in
Locker Configuration
(1) Tier, (1) Wide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LK1518721HV-200
Zoro #
G9901211
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
70 in
Opening Width
11 1/4 in
Opening Depth
17 1/8 in
Door Material Thickness
0.5 in
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 15 in, Handle Type Projecting Lift, Includes Hanging Rod Yes, Locker Finish Matte, Locker Material High Density Polyethylene, Opening Depth 17 1/8 in, Opening Height 70 in, Opening Width 11 1/4 in, Door Material Thickness 0.5 in
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.