Shop All Wire Markers
Brady
1" x 1-7/16" White on Translucent Label, Self Laminating Vinyl
Mfr # THT-9-427-10
Zoro # G2887385
product price: $645.99
/pk 2, $323.00/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on White
- Printer Series Compatibility BBP12, BBP61, BBP81, i5100, i7100, IP Series, THT
- Height 1 7/16 in
- Legend Blank
- Material Self Laminating Vinyl
Product Information
- Brand Brady
- MFR # THT-9-427-10
- Zoro # G2887385
- UPC # 662820301127
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 1 7/16 in |
Width | 1 in |
Label Width | 1 in |
Label Height | 1 7/16 in |
Max. Wire Size | 1 AWG |
Minimum Wire Diameter | 0.15 in |
Printable Portion Height | 1/2 in |
Core Diameter | 3 in |
Printable Portion Width | 1 in |
Maximum Wire Diameter | 0.3 in |
Details
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color White, Label Finish Matte, Label Height 1 7/16 in, Label Width 1 in, Maximum Wire Diameter 0.3 in, Minimum Wire Diameter 0.15 in, Printer Series Compatibility BBP12, BBP61, BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4307, R4307, Material Series B-427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, XL, Black, Polyester (493V15)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, These Doors Are Electronically Controlled Sign, Landscape, 10PK (OS-NS-D-35-L-18580-10PK)
- NOTRAX 9 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0039YB)
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 6", 21/PK, Black 21PK (CHA01198)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-4-PK (WM-4-PK)
- BRADY White Paper Wire Marker, THT-77-402-1.4 (THT-77-402-1.4)
- BRADY 1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White (PS-187-150-WT-S)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-53-361-1 (LAT-53-361-1)
- BRADY Combination Pack Wire Markers Repositionable Vinyl Cloth, 1 to 25, 900 Total, 25PK (CPCWM-1-25)
- BRADY 2" Silver Label, Ultra Aggressive Metalized Polyester (THT-17-486-3)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X150VAM)
- Brady Electrical Labels