Shop BRADY
See all product information
Create Account
M12 Female to Barrel Plug Power Cable, 1 m
- Mfr # 178327
- Zoro # G723549180
product price:Â
$
37.39
/ea
Key Features
Width
5.984 in
Height
0.512 in
Depth
7.992 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 178327
- Zoro #
- G723549180
- UPC #
- 888434641453
- Country of Origin
- China
Dimensions
- Width
- 5.984 in
- Height
- 0.512 in
- Depth
- 7.992 in
Details
- Color
- Black
- Item
- Cable
Description
For use with the V1400 Industrial Ethernet Bluetooth Cradle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.