Shop BRADY
See all product information
Create Account
Scanner Cable, Blue/Yellow, 6 9/16 ft L
- Mfr # 178566
- Zoro # G724162029
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Cord Length
6 9/16 ft
Scanner Cable Required
Scanner Cable Required
Power Source
External Power Supply
Printer Connectivity
USB, USB 2.0
Color
Blue, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178566
- Zoro #
- G724162029
- UPC #
- 888434644904
- Country of Origin
- Malaysia
- Scanner Cable Required
- Scanner Cable Required
- Power Source
- External Power Supply
- Printer Connectivity
- USB, USB 2.0
- Item
- Scanner Cable
- Color
- Blue, Yellow
- Warranty
- 3 yr
- Connection Type
- USB
- Scanner Attachments Included
- Scanner Cable
- Voltage
- 100 to 240V
- Weight
- 1.1 lb
- Specifications
- EAR99, IP65, RoHS Compliant
- Application
- Industrial, Inventory Management, Warehousing
- Scanner Type
- Handheld
- Scanner Features
- Scan Feedback
- Includes
- Scanner Only, USB-C
- Data Capture
- Aztec, BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, Data Matrix, GS1 DataBar, Han Xin, Hong Kong 2 Of 5, IATA 2 Of 5, Interleaved 2 Of 5, Matrix 2 Of 5, Micro QR, MSI Plessey, NEC 2 Of 5, PDF417, Pharmacode, Plessey, QR Code, Straight 2 Of 5, Telepen, Trioptic, UPC/EAN/JAN
- Power Source - TS Only
- External Power Supply
- Power Source - old
- External Power Supply
- Wire Color
- Blue, Yellow
Dimensions
- Cord Length
- 6 9/16 ft
- Overall Width
- 3 3/8 in
- Overall Height
- 7 13/16 in
- Overall Depth
- 6 in
Description
Scanner Cable, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance Not Applicable, Model Number V2200, Weight 1.1 lb, Connection Type USB, Includes Scanner Only, USB-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.