Shop BRADY
See all product information
Create Account
3-In-1 Plug Lockout Devices, 5.2 in. W x 3.47 in. Dia x 6.25 in. L x 3.47 in. D, 48PK
- Mfr # PLO23-48
- Zoro # G815723313
product price:Â
$
827.99
/pk of 48, $17.25/ea
Free Shipping & Returns
Key Features
Maximum Number of Padlocks
1
For Maximum Padlock Shackle Diameter
0.37 in
Color
Yellow
Overall Width
5.2 in
Overall Height
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLO23-48
- Zoro #
- G815723313
- UPC #
- 754473458430
- Country of Origin
- United States
Dimensions
- For Maximum Padlock Shackle Diameter
- 0.37 in
- Overall Width
- 5.2 in
- Overall Height
- 6.25 in
Details
- Maximum Number of Padlocks
- 1
- Color
- Yellow
- Standards
- OSHA 1910.147
Description
3-In-1 Plug Lockout accommodates high and low-voltage plugs up to 3 in. in diameter and 5-1/2 in. in length. The 3-In-1 Plug Lockout has 2 rotating top lids that can be used individually or together to fit small, medium & large-diameter cords up to 1-1/4 in.. Plug lockout is made of bright yellow thermoplastic material. Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs. Brady is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.