Shop BRADY
See all product information
Create Account
65502 Lockout Tag- Danger Do Not Operate, Self-Laminating, Heavy Duty Polyester, 25/Pack
- Mfr # 65502
- Zoro # G304987646
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Header
Danger
Material
Polyester
Write on Surface
Yes
Height
11 in
Width
8.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65502
- Zoro #
- G304987646
- UPC #
- 75447365502
- Country of Origin
- Mexico
- Header
- Danger
- Material
- Polyester
- Write on Surface
- Yes
- Background Color
- Green
Description
Brady 65502 lockout tag- danger do not operate, self-laminating, heavy duty polyester, 25/pack features: write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures durable heavy duty polyester material with brass grommets exceeds osha's 50 lb pull force requirement for tagout devices excellent chemical, oil and water resistance service temperature of -40f to 176f (-40c to 80c)