This item is Discontinued.

Brady Absorbent Roll, 22 gal, 30 in x 150 ft, Universal, Gray, Polypropylene BHT150

Absorbent Roll, 22 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (Discontinued)

  • Mfr # BHT150
  • Zoro # G7525235
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BHT150
Zoro #
G7525235
UPC #
662706892800
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
150 ft
Width
30 in
Roll Length
150 ft
Roll Width
30 in

Details

Item
Absorbent Roll
Volume Absorbed per Pkg.
22 gal
Volume Absorbed (Pack, Each)
22 gal/pk
Material
Polypropylene
Color
Gray
Sorbent Capacity
22 gal
Fluids Absorbed
Universal
Package Type
Bale
Connector Type
No Connector
Layers of Construction
1
Volume Absorbed Per Pkg.
22 gal.
Absorbency Weight
Light
Item - Spill Control
Absorbent Roll
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
20 to 29 gal
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Adhesive Backing
No
Coverstock Material
Spunbond
Leak Resistant Backing
Yes
Product Type
Sorbent Roll
Color/Pattern
Gray
Number of Layers
3-ply
Dimpled
No
Incluces Coverstock
Yes
Backing Properties
Leak Resistant
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
Yes

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 22 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.